Automotive Surface Insensitive Red Threadlocker - 6 mL

  • Mfr # 24026
  • Zoro # G800433913
product price: 
$
11.29
/ea

Key Features

Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24026
Zoro #
G800433913
UPC #
686226240262
Country of Origin
United States

Details

Item
Threadlocker
Color
Red

Description

OEM specified. High temperature/high strength threadlocker for heavy-duty applications. Prevents bolts and press fits 3/8" to 1-1/2" (10mm to 38mm) from loosening due to shock, severe vibration and heat stress. Exclusive formulation for newer engines and high performance applications that require extreme temperature resistance. Suited for temperatures up to 450F (232C). Removable with heat and hand tools.

Restrictions

Hazardous material

Ratings & reviews