Lightning Cable
- Mfr # 190 9037 DW2
- Zoro # G800464429
product price:
$
28.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Yellow/Black
Height
.86 in
Width
.39 in
Depth
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 190 9037 DW2
- Zoro #
- G800464429
- UPC #
- 826341043014
- Country of Origin
- China
Dimensions
- Height
- .86 in
- Width
- .39 in
- Depth
- 1.25 in
Details
- Item
- DeWalt Lightning Cable
- Color
- Yellow/Black
Description
Connect your 3.5mm jack headphones to any lightning port with the 90-degree audio adapter for lightning. The unique 90-degree design helps reduce strain on your audio cable, preventing damage caused by repeated bending and flexing.
- • Connect your favorite 3.5mm headphones to any lightning port
- • Reduces wear and tear on your audio cable
- • 90-degee design helps reduce strain on your audio cable
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.