Shop VIKING ELECTRONICS
See all product information
Create Account
Emergency Phone Panic Button
- Mfr # PB-3
- Zoro # G010028770
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Type
Emergency Call Transmitter
Application
Emergency Phone, Bank Tellers, Restaurant, Gas Station, Motel, Courtroom, Alarm, Classroom, Convenience Store, Bank, Reception Desk
Mounting
Countertop, Desk
Mount Type
Countertop, Desk Mountable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB-3
- Zoro #
- G010028770
- UPC #
- 615687227536
- Country of Origin
- United States
Details
- Item
- Emergency Call Transmitter
- Type
- Emergency Call Transmitter
- Application
- Emergency Phone, Bank Tellers, Restaurant, Gas Station, Motel, Courtroom, Alarm, Classroom, Convenience Store, Bank, Reception Desk
- Mounting
- Countertop, Desk
- Mount Type
- Countertop, Desk Mountable
Description
Automatic Noise Canceling ANC feature for clear audio in noisy environments- Non-volatile digital voice announcer with 16 seconds of voice memory- Discreet compact design- Built-in microphone for silent monitoring- Advanced call progress detection- Handsfree operation- Phone line powered- Non-volatile memory no batteries required- Dials up to 5 emergency numbers- Cycles through backup phone numbers on busy or no-answer- Hangs up on CPC, silence, busy signal, dial tone or time-out- Programmable to auto-answer on incoming calls- Optional ID announcement- Remotely programmable- Extended temperature range -15 Degrees F to 130 Degrees F- Central Station Monitoring capability dials 2 numbers- Optional PB-100 Polling System available DOD 232- Optional BLK-4-EWP strobe light kit available DOD 654- Optional LC-6 Six Port Concentrator available DOD 245- Also available with VoIP interface, see PB-3-IP for more information DOD 241
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.