- Item
- Cable Network Tester
- Primary Function
- Copper Cable Qualification
- Display
- 800 x 480 color capacitive multi-touch
- For Use With
- Industrial Ethernet Cabling
- Instrument Display
- Touchscreen
- Includes
- (7) Remote IDs, AC Charger, Duffle Bag Carrying Case, Hanging Strap with Remote ID Holder, IntelliTone Pro 200 Probe, LinkIQ(TM) Main Unit, RJ45/M12D Patch Cord, RJ45/M12X Patch Cord, RJ45/M8D Patch Cord, RJ45 Patch Cord
- Connector Type
- RJ11, RJ45
- Calibration Certificate
- Not Included
- Adapter Type
- M12D, M12X, M8, RJ45
- Output Amplitude
- 15 V DC
- Data Safe Monitor
- Yes
- Service Detection
- Yes
- Cable Certification
- No
- Tone Detection
- No
- Pair Tracing
- Yes
- Waterproof
- No
- Crosstalk Detection
- Yes
- Wiremapping
- Yes
- Cable Speed Qualification
- Yes
- Standards
- RoHS Compliant Directive 2002/95/EC
- Tone Generator
- Yes
- PoE/PoE+ Detection
- Yes
- Continuity Testing
- Yes
- Distance to Fault
- Yes
- WiFi Capability
- No
- Ethernet Service Detection
- Yes
- Impedance Detection
- No
- Telephone Service Detection
- No
- Endpoint Testing
- No
- Opens/Shorts Detection
- Yes
- Data Line Polarity Indicator
- No
- Product Type
- Cable Network Tester
- Voltage
- 100/240V AC
- Product Name
- LinkIQ Industrial Ethernet Cable+Network Test Kit
- Package Contents
LinkIQ™ Main Unit, Remote ID #1-7, IntelliTone(TM) Pro 200 Probe, RJ45-RJ45 patch cord (M-F), Quick Reference Guide, AC charger, RJ45/11 universal coupler, RJ45/M12X patch cord, RJ45/M12D patch cord, RJ45/M8D patch cord, RJ45/11 Modular Adapter, Hanging strap with Remote ID holder, Duffle bag carry case
- Includes Batteries
- Yes
- Compatible Cable Type
- Twisted Pair
- Minimum Operating Temperature
- 32 Degrees F
- Maximum Speed Measured
- 10 GBps
- Battery Chemistry
- Lithium Ion
- Maximum Operating Humidity
- 90 %
- Data Logger
- Yes
- Alert Type
- Digital Display, Sound
- Port Number Display
- Yes
- Maximum Impedance Measured
- 540 ohm
- Number of Results Stored
- 1,000
- Wire Mapping Detections
- Crossed Pairs, Opens, Reversed Pairs, Shorts, Split Pairs
- Maximum Operating Temperature
- 113 Degrees F
- Testing Functions
- Cable Length Display, Distance to Fault, Ethernet Service Detection, PoE/PoE+ Detection, Tone Generation, Wire Mapping
- Number of Batteries Required
- 1
- Communication Protocol
- USB
- Adapters Included
- RJ11, RJ45
- Display Screen Type
- LCD Touchscreen
- Operating Altitude
- 4,000 m 3,200 m with ac adapter
- Port Blink
- Blink the light of the connected port
- IP Ping Test Results
- Four response time results for target, DNS Server(s), Gateway, plus average and number lost
- Operating Relative Humidity
- 0 % to 90 %, 0°C to 35°C 0 % to 70 %, 35°C to 45°C
- IP Address Setup
- LinkIQ address, DNS Server, Gateway for IPv4 or v6 either manually or via DHCP
- Cable Types
- Balanced twisted-pair cabling Unshielded twisted-pair Screened twisted-pair 2-pair and/or 4-pair
- Test Port
- Shielded 8-pin modular jack accepts 8-pin modular (RJ45) plugs.
- Power adapter
- Input: 100 to 240 VAC ±10%, 50/60Hz Output: 15 VDC, 2 A maximum Class II
- Diagnostic Protocols
- Link Layer Discovery Protocol (LLDP) Cisco Discovery Protocol (CDP) Fast Link Pulses (FLP) Internet Control Messaging Protocol (ICMP), Dynamic Host Configuration Protocol (DHCP)
- Operating temperature
- 0°C to 45°C
- Power Over Ethernet Compatibility
- Ethernet Alliance Certified to IEEE 802.3af/at/bt, Hardware negotiation with signature resistance, Software negotiation with LLDP/CDP
- Host Interface
- USB type C
- Languages supported in UI
- English, German, French, Japanese, Spanish, Thai, Traditional Chinese, Simplified Chinese, Korean, Russian, Italian, Portuguese
- Power Over Ethernet Measurements
- Loaded Voltage (V) Loaded Power (W)
- Storage temperature
- -10°C to +60°C
- Commissioning Autotests
- 10GBASE-T, 5GBASE-T, 2.5GBASE-T, 1000BASE-T, 100BASE-TX, 10BASE-T, Wire map Only. Test Speed: 6 seconds for lengths < 70 m
- Vibration
- Random, 2 g, 5 Hz-500 Hz
- Battery
- Type: Lithium-ion, 3.6 V, 6400 mAh Life: 8 hours typical Charge time: 4.5 hours Charging temperature range: 0 °C to +40 °C
- Drop
- 1 m drop, 6 sides
- Remote ID Locators
- Use remote ID terminations to identify up to 7 unique ports or office outlets
- Operating Voltage
- 100/240V AC
- Shop By
- Hot Buys
- Compatible Product Type
- Industrial Ethernet Cabling