Shop ROBERTSHAW
See all product information
Create Account
Igniter
- Mfr # 41-402
- Zoro # G8007151
product price:Â
$
20.65
/ea
Key Features
Fits Brand
Amana, American Water Heater, Armstrong, Coleman, Frigidaire, Mor-Flo, Nordyne
Includes
Wire Nuts
Type
Furnace
Product Type
Hot Surface Igniter
Compatible with Brand
Amana, American Water Heater, Armstrong, Coleman, Frigidaire, Mor-Flo, Nordyne
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41-402
- Zoro #
- G8007151
- UPC #
- 662013634674
- Country of Origin
- United States
- Item
- Hot Surface Igniter
- Fits Brand
- Amana, American Water Heater, Armstrong, Coleman, Frigidaire, Mor-Flo, Nordyne
- Includes
- Wire Nuts
- Type
- Furnace
- Product Type
- Hot Surface Igniter
- Compatible with Brand
- Amana, American Water Heater, Armstrong, Coleman, Frigidaire, Mor-Flo, Nordyne
- Series
- 41-200
Dimensions
- Lead Length
- 19 1/8 in
Description
Hot Surface Igniter, Product Type Hot Surface Igniter, Lead Length 19 1/8 in, Compatible with Brand Amana, American Water Heater, Armstrong, Coleman, Frigidaire, Mor-Flo, Nordyne, Series 41-200, Includes Wire Nuts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.