26
- Mfr # K-1491-7
- Zoro # G801209043
product price:Â
$
183.45
/ea
Free Shipping & Returns
Key Features
Length
13-1/4 in
Width (In.)
1 in
Color
Black
Height (In.)
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-1491-7
- Zoro #
- G801209043
- UPC #
- 40688693163
- Country of Origin
- Unknown
- Color
- Black
Dimensions
- Length
- 13-1/4 in
- Width (In.)
- 1 in
- Height (In.)
- 5 1/2 in
Description
Add to the comfort of your bathing experience with this removable pillow. Compatible with a wide range of baths and whirlpools, this vinyl-covered pillow includes two suction cups for positioning it exactly where you want it.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.