Shop TCI AMERICAS
See all product information
Create Account
Dl-dithiothreitol, 1g
- Mfr # D1071-1G
- Zoro # G8015660
product price:Â
$
53.29
/ea
Key Features
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Size
1 g
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1071-1G
- Zoro #
- G8015660
- UPC #
- -
- Country of Origin
- Japan
- Item
- Dl-dithiothreitol
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Chemical Container Material
- Clear Glass
- CAS Number
- 3483-12-3
- Molecular Weight
- 154.24 F.W.
- Chemical Formula
- C4H10O2S2
- Container Type
- Bottle
- Product Type
- Dl-dithiothreitol
- Container Material
- Glass
- Purity
- 98 %
- Form
- Powder
- Features
- Air Sensitive, Heat Sensitive, Hygroscopic
- Shipping Restrictions
- HS 2930.90.9251
- Volume
- 1 g
- REMOVE - Previous PI Node
- D
- Storage Temperature
- 0 to 10 Degrees C
- MDL Number
- MFCD00004877
- PubChem CID
- 19001
- Quantity
- 1
- Special Information
- Air Sensitive, Heat Sensitive, Hygroscopic
Dimensions
- Chemical Container Size
- 1 g
Description
Dl-dithiothreitol, CAS Number 3483-12-3, Molecular Weight 154.24 F.W., Chemical Formula C4H10O2S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2930.90.9251, Special Information Air Sensitive, Heat Sensitive, Hygroscopic
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.