Lab Water, High Quality, Deionized
- Mfr # LC267402
- Zoro # G323943272
product price:Â
$
18.89
/ea
Key Features
Form
Liquid
CAS Number
7732-18-5
Volume
1 L
Chemical Grade
ACS
Product Type
Water - Deionized - ASTM Type 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC267402
- Zoro #
- G323943272
- UPC #
- -
- Country of Origin
- United States
Details
- Form
- Liquid
- CAS Number
- 7732-18-5
- Item
- Water - Deionized - ASTM Type 1
- Volume
- 1 L
- Chemical Grade
- ACS
- Product Type
- Water - Deionized - ASTM Type 1
- Color
- Colorless
- Container Material
- Polycoated
- Chemical Formula
- H2O
- Standards
- ASTM Type I
- Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- None
- Shelf Life
- 18 mo
- Calibration Certificate
- No
- Storage Temperature
- Ambient
- Compatible Product Type
- Universal
- Chemical Properties
- BSE/TSE Free
- Quantity
- 1
- Wire Color
- Colorless
Description
Water - Deionized - ASTM Type 1, Concentration Not Applicable, CAS Number 7732-18-5, Molecular Weight Not Applicable, Chemical Formula H2O, APHA Not Applicable, Chemical Grade ACS, Chemical Family Type Water, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM Type I, Special Information None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.