TIMECLOCK, ATOMIC, TRUALIGN
- Mfr # LTH1600E
- Zoro # G801838649
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Depth
7.2 in
Height
5.7 in
Features
Payroll Export, Automatic Daylight Saving
Color
Charcoal Gray
Time Format
12 hr, 24 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LTH1600E
- Zoro #
- G801838649
- UPC #
- 92447002501
- Country of Origin
- Thailand
Dimensions
- Depth
- 7.2 in
- Height
- 5.7 in
- Width
- 6.3 in
Details
- Features
- Payroll Export, Automatic Daylight Saving
- Color
- Charcoal Gray
- Time Format
- 12 hr, 24 hr
- Digital/Analog
- Digital
- Display Type
- LCD
- Standards
- UL Listed
- Language Options
- English, French, Portuguese, Spanish
- Mounting Type
- Wall Mount; Desktop Mount
- Power Source
- AC Supply
- Item
- Electronic Time Clock
- Message
- PAID, COMPLETED, Time, VOID, ORIGIN, RCVD, FILED, Day, SENT, Date, Out, FAXED, CFMD, USED, IN, APR'D
- Voltage
- 120V AC
Description
With a compact design and small footprint, this atomic time clock mounts easily to the wall or can be used on a tabletop. Tru-Align technology senses when the printer is aligned correctly to guarantee that your employees make the perfect punch on their time cards every time. Whisper-print technology delivers extremely quiet time card punches and printing. Five-year memory backup battery keeps the time and your settings during power outages. Super-bright LED illuminates the print area for easy viewing. Versatile design can be used to record employees' in and out times for payroll processing, track project time for accurate costing, or print the date, time and preset messages on important documents. Atomic time clock is recommended for use with E16 Tru-Align time cards (sold separately) for maximum performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.