Shop MASTER APPLIANCE
See all product information
Create Account
CHISEL TIP 10MM
- Mfr # MA72-01-02
- Zoro # G801942261
product price:Â
$
37.79
/ea
Key Features
Tip Size
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MA72-01-02
- Zoro #
- G801942261
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Tip Size
- 10 mm
Details
- Item
- Chisel