Shop NICHOLSON

4" Round Single Cut Bastard File

  • Mfr # 11526NN
  • Zoro # G2269836

product price: 
$
8.29
/ea

Key Features

Length
4 in
Thickness
1/8 in
Pattern
American
Application
For Enlarging Holes and Shaping Curved Surfaces
Edges
Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11526NN
Zoro #
G2269836
UPC #
037103334022
Country of Origin
Brazil
Item
Machinists File
Profile Shape
Round
Cut Type
Bastard
Pattern
American
Application
For Enlarging Holes and Shaping Curved Surfaces
Edges
Round
Finish
Natural
Recommended Handle
21474 Plastic, Mfr. No. 21520N Wood
Handle Design
None
Teeth per Inch
37
Features
Can be Used to File Circular Openings or Concave Surfaces, Safe Point on Round Files Helps Reduce the Risk of Injury
Insulated
No
Manufacturers Part Number for File Handle
21474, 21520N
Includes Handle
No
File Body Finish
Natural
Rigidity
Rigid
Container Type
Box
Edge Cut Style
Safe
File Type
Machinists File
Number of Cut Edges
4
File Material
Steel
File Style
American Pattern File
Taper
Tapered Slightly Towards Point
Face Cut Style
Single-Cut
File Coarseness
Bastard Cut
Material Applications
Iron, Mild Steel, Plastics, Wood
Shape
Round

Dimensions

Length
4 in
Thickness
1/8 in
Diameter
1/8 in
Handle Length
4 in
File Length without Tang
4 in
File Diameter
1/8 in
Width
0.15 in
Fits Chest Size
Can be Used to File Circular Openings or Concave Surfaces, Safe Point on Round Files Helps Reduce the Risk of Injury

Description

Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Round, Face Cut Style Single-Cut, Edge Cut Style Safe, File Length without Tang 4 in, Thickness 1/8 in, File Diameter 1/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Tapered Slightly Towards Point, Teeth per Inch 37, File Body Finish Natural, Container Type Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.