MULTI-FUNCTION SOCKET, S-522
- Mfr # S-522
- Zoro # G802036259
product price:Â
$
36.69
/ea
Key Features
Hook and Loop Shape
Round
Material
Plastic
Length
2"
Number Of Splice Connectors Include
3
Terminal Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-522
- Zoro #
- G802036259
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 2"
- Wiring Harness Length (in)
- 8.5
Details
- Item
- Pigtail Assembly
- Hook and Loop Shape
- Round
- Material
- Plastic
- Number Of Splice Connectors Include
- 3
- Terminal Gender
- Male
- Connector Quantity
- 1
- Terminal Quantity
- 3
- Number of Wires
- 3
- Weatherproof Sealed
- Yes
- Connector Gender
- Female
- Splice Connectors Included
- Yes
- Wiring Harness Included
- Yes
- Wire Gauge (ga)
- 18
- Wire Quantity
- 3
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.