Magnetic Torx Screwdriver Set 12 Piece, T5 - T40, 6 Point Star Head Driver with Carrying Pouch
- Mfr # 01377A
- Zoro # G622983092
product price:Â
$
21.99
/ea
Key Features
Overall Length
10 in
Width
6.5 in
Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01377A
- Zoro #
- G622983092
- UPC #
- 816914024038
- Country of Origin
- China
Dimensions
- Overall Length
- 10 in
- Width
- 6.5 in
- Depth
- 2 in
Description
The NEIKO 01377A Six Point Star Head Screwdriver set is the complete kit for all your mechanic, IT and DIYers needs. Torx screws are typically used in vehicles, motorcycles, bicycles, computer systems, hard disk drives, and consumer electronics. These 6-point star screwdrivers mean there is less likelihood that the six-point screw head will be stripped. These hand operated tools are used for turning screws. Precision torx screwdriver set commonly used with ring door bell screw. Magnetic tips allow the user to place screws onto the tip of the screwdriver and have it remained attached to the screwdriver while being inserted and installed into a fastening position. Magnetic tips are strong enough to retrieve steel screws from a bin. Magnetic tips strong enough to double this screwdriver as a magnetic pick up tool to retrieve screws from hard to reach areas. Electricians and other mechanics can easily remove a fastener once unscrewed by simply lifting the screwdriver out of the workspace. There are certain conditions when installing a screw in a recessed area may be difficult and a magnetic screwdriver will eliminate that issue. Includes: T5 x 2-0.5 in Shaft T6 x 2-0.5 in Shaft T7 x 2-0.5 in Shaft T8 x 2-0.5 in Shaft T9 x 2-0.5 in Shaft T10 x 2-0.5 in Shaft T15 x 4 in Shaft T20 x 4 in Shaft T25 x 4 in Shaft T27 x 4 in Shaft T30 x 4 in Shaft T40 x 5 in Shaft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.