Shop BOSCH
See all product information
OE FINE WIRE DOUBLE IRIDIUM
Mfr # 9698
Zoro # G802144015
product price:Â $10.19
/eaKey Features
Hex Size
16.00 mm
Gap Size
0.70 mm
Ground Electrode Tip Design
Standard
Center Electrode Material
Iridium (Tip); Copper (Core)
Seat Type
Flat
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9698
Zoro #
G802144015
UPC #
77212205141
Country of Origin
Unknown
Dimensions
Hex Size
16.00 mm
Gap Size
0.70 mm
Thread Dia.
14.00 mm
Details
Ground Electrode Tip Design
Standard
Center Electrode Material
Iridium (Tip); Copper (Core)
Seat Type
Flat
Thread Reach
19.00 mm
Configuration
Standard
Resistance
6000 ohm
Heat Range
6
Number of Ground Electrode
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.