Shop ALLPOINTS
See all product information
Create Account
Blade, 5.5" , Scraper, Chefmaster
- Mfr # 1421505
- Zoro # G802221099
product price:Â
$
7.49
/ea
Key Features
Features
3-5/8 in Screw Centers
Length
5.75 in
Width
2.75 in
Height
0.01 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1421505
- Zoro #
- G802221099
- UPC #
- -
- Country of Origin
- China
- Item
- Blade
- Features
- 3-5/8 in Screw Centers
- Material
- Stainless Steel
- Type
- Double Edged
Dimensions
- Length
- 5.75 in
- Width
- 2.75 in
- Height
- 0.01 in
Description
Material: Stainless Steel ;Length: 5-11/16" | 144 Mm ;Width: 1-3/4" | 44 Mm ;Type: Double Edged | 9/32" X 9/16" (7Mm X 14Mm) Slotted;Holes ;Screw Centers: 3-5/8" | 92 Mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.