Shop LITHONIA LIGHTING

Security Floodlight

  • Mfr # HGX LED 3RH ALO SWW2 120 PE WH M2
  • Zoro # G802569245

product price: 
$
105.99
/ea
Free Shipping & Returns

Key Features

Length
5 1/8 in
Width
7 3/4 in
Height
4 1/2 in
Light Distribution Shape
Type IV
Lamp Included
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HGX LED 3RH ALO SWW2 120 PE WH M2
Zoro #
G802569245
UPC #
194995255139
Country of Origin
China

Dimensions

Length
5 1/8 in
Width
7 3/4 in
Height
4 1/2 in
Fixture Width
7 3/4 in
Mounting Pipe Size
Degrees C
Fixture Height
4 53/100 in
Fixture Length
5 in
Depth
7 18/25 in
Overall Height
4 1/2 in
Overall Length
5 1/8 in
Overall Width
7 3/4 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
5 1/8 in

Details

Item
Adjustable Beam Security Light
Light Distribution Shape
Type IV
Lamp Included
Yes
Light Technology
LED
Mount Type
Surface
Color Rendering Index
80
Number of Lightheads
3
LED Replacement For
2 Lamp 200W PAR
Lens Type
Polycarbonate
Fixture Wattage
36 W
Fixture Housing Color
White
Max. Operating Temp.
40 Degrees C
Fixture Lens Material
Polycarbonate
Lumens per Watt
110 lm/W, 113.9 lm/W, 116.7 lm/W
Lumens
1,750 lm, 2,750 lm, 4,100 lm
Fixture Sensor Type
Photocell
IP Rating
IP65
Suggested Lamp Item No.
Included
Includes
Crossbar, Mounting Hardware, Photocell
Lamp Watts
36 W
Description/Special Features
Adjustable Light Output and CCT color switching from warm to cool to daylight, Easy, tool-less aiming, Integrated visors, Modern design with user-friendly controls
Fixture Housing Material
Cast Aluminum
Standards
ENERGY STAR Certified, IP65 Rated, Tested in accordance with IESNA LM-79 and LM-80 Standards, UL/cUL Listed to U.S. and Canadian Safety Standards for Wet Locations
Min. Operating Temp.
-40
Color Temperature
3000K, 4000K, 5000K
Voltage
120V AC
Socket Type
Integrated LED
Fixture Mounting Location
Ceiling, Wall
Fixture Temp. Range
-40 Degrees C to 40 Degrees C
Warranty
5 Year Limited
Housing Color
White
Operating Temperature - Maximum
40 Degrees C
Sensor Type
Photocell Included
Light Output
1,750 lm, 2,750 lm, 4,100 lm
Light Distribution Type - IESNA
Type IV
Incandescent Wattage Equivalency
200 W
Operating Temperature - Minimum
-40 Degrees C
Housing Material
Aluminum
Includes Lamp
Lamp Included

Description

Adjustable Beam Security Light, Number of Lightheads 3, Lumens 1,750 lm, 2,750 lm, 4,100 lm, Fixture Wattage 36 W, Light Distribution Shape Type IV, LED Replacement For 2 Lamp 200W PAR, Fixture Sensor Type Photocell, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Voltage 120V AC, Height 4 1/2 in, Width 7 3/4 in, Depth 7 18/25 in, Includes Lamp Lamp Included, Suggested Lamp Item No. Included, Lamp Watts 36 W, Fixture Housing Color White

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.