Shop IFM

Patch Cable, 0.3 m Cable Length

  • Mfr # E10819
  • Zoro # G802747476

product price: 
$
50.49
/ea

Key Features

End 1 Number of Pins
5
End 1 Mounting Orientation
Right Angle
End 1 Gender
Male
End 1 Connection Type
M12
End 2 Number of Pins
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E10819
Zoro #
G802747476
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
2 ft
Wire Size
4.80 mm
Dimensions [mm]
30 x 15 x 39

Details

Item
Patch cable
End 1 Number of Pins
5
End 1 Mounting Orientation
Right Angle
End 1 Gender
Male
End 1 Connection Type
M12
End 2 Number of Pins
0
End 2 Mounting Orientation
Right Angle
End 2 Gender
Female
End 2 Connection Type
DIN Form B Industrial
Cable Jacket Color
Black
Cable Jacket Material
PUR
Standards
CE, DIN 43650 (EN 175301-803)
Jacket Material
PUR
Features
Clearly Visible LED, Halogen-Free, High Protection Rating, Overvoltage Protection, Reliable Connection, Robust Rectangular Connector, Stainless Steel Locking
Jacket Color
Black
Temp. Range
-25 Degrees to 90 Degrees C
End 2 Gender and Plug End
Screw Terminal
End 1 Gender and Plug End
Male Right Angle
DIN Connector Type
B/Industrial
End 1 Keyway
Single
End 2 Thread
M3
End 2 Keyway
Dual
End 1 Thread
M12
IP Rating
IP67
Max. Voltage
24 V DC, 24 V AC
End 2 Number of Keyways
2
End 1 Number of Keyways
1
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
-13 Degrees F
Material nut
stainless steel (1.4404 / 316L)
Overvoltage protection
yes; (VDR)
Ambient temperature [°C]
-25...90
Moulded-body material
TPU
Electrical connection
Connector: 1 x valve type B industrial standard, angled; Moulded body: TPU; Locking: stainless steel (1.4404 / 316L), Connector: 1 x M12, angled; coding: A; Moulded body: TPU; Locking: stainless steel (1.4404 / 316L)
Operating voltage [V]
< 24 AC/DC
Connection
Cable: 0.3 m, PUR, Halogen-free, black, Ø 4.8 mm; 3 x 0.5 mm² (16 x Ø 0.2 mm )
Protection
IP 67
Special feature
Halogen-free
Display
operation 1 x LED, yellow
Items supplied
screw panel for labelling
Materials
TPU
Ambient temperature [°C]
-25...90

Description

Patch cable, End 1 Gender Male, End 1 Thread M12, End 1 Number of Pins 5, End 1 Mounting Orientation Right Angle, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread M3, End 2 Mounting Orientation Right Angle, End 2 Connection Type DIN Form B Industrial, Cable Length 2 ft, Cable Jacket Color Black, Cable Jacket Material PUR, Wire Size 4.80 mm, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67, Standards CE, DIN 43650 (EN 175301-803)

Ratings & reviews