Lc/Lc Multimode Duplex Om4 50/125 Fiber Optic Cable 100M - Taa
- Mfr # AXG96702
- Zoro # G9563674
product price:Â
$
307.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Core Dimension - Fiber Optic Cable
50/125 µm
Color
Aqua
Item - Data Cable
Network Cable
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG96702
- Zoro #
- G9563674
- UPC #
- 841280159374
- Country of Origin
- Unknown
- Standards
- TAA Compliant
- Color
- Aqua
- Item - Data Cable
- Network Cable
- For Use With
- Network Device
- Fiber Optic Connector Type
- LC Network - Male; LC Network - Male
- Single Mode/Multi-Mode
- Multi-Mode
- Cable Type
- Fiber Optic
- End 1 Connection Type
- LC Network - Male
- End 2 Connection Type
- LC Network - Male
- Item
- Network Cable
- Mode
- Multi Mode
- Jacket Color
- Aqua
Dimensions
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Length - Patch Cord
- 328.08 ft
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
- Cable Length
- 328.08 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.