EDTA, 500g, Powder

  • Mfr # E58100-500.0
  • Zoro # G803560524
product price: 
$
72.79
/ea

Key Features

Shelf Life
36 mo
Product Type
EDTA (Ethylenediaminetetraacetic Acid)
Solubility
Water
Container Size
500 g
Form
Powder
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E58100-500.0
Zoro #
G803560524
UPC #
-
Country of Origin
China

Dimensions

Container Size
500 g

Details

Shelf Life
36 mo
Product Type
EDTA (Ethylenediaminetetraacetic Acid)
Solubility
Water
Item
EDTA (Ethylenediaminetetraacetic Acid)
Form
Powder
Storage Temp.
Room Temperature
Container Material
Plastic
Color
Colorless
Chemical Formula
C10H16N2O8
Features
Research or further manufacturing use only, not for food or drug use.
Solubility Type
Water
REMOVE - Previous PI Node
Protease Inhibitors
Volume
500 g
Molecular Weight
292.24
Chemical Grade
ACS
CAS Number
60-00-4
Storage Temperature
Room Temperature
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Chemical Properties
BSE/TSE Free
Shipping Restrictions
Chemical Not Regulated For Transport
Quantity
1
Calibration Certificate
No
Container Type
Can
Wire Color
Colorless

Description

EDTA (Ethylenediaminetetraacetic Acid), Concentration Not Applicable, CAS Number 60-00-4, Molecular Weight 292.24, Chemical Formula C10H16N2O8, APHA Not Applicable, Chemical Grade ACS, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Research or Further Manufacturing use Only, not for Food or Drug use

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews