Shop SPECTRUM
See all product information
Create Account
(Ethylenedinitrilo)tetraacetic Acid, PK6
- Mfr # E1045-125GM-CS6
- Zoro # G8006332
product price:Â
$
382.99
/pk of 6, $63.83/ea
Free Shipping & Returns
Key Features
Chemical Container Size
125 g
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
ACS
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E1045-125GM-CS6
- Zoro #
- G8006332
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 125 g
Details
- Item
- (Ethylenedinitrilo)tetraacetic Acid Disodium, Dihydrate, Reagents, ACS
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- Molecular Weight
- 372.24
- Chemical Container Material
- Plastic
- Chemical Formula
- C10H14N2Na2O8 x 2H2O
- CAS Number
- 6381-92-6
Description
(Ethylenedinitrilo)tetraacetic Acid Disodium, Dihydrate, Reagents, ACS, CAS Number 6381-92-6, Molecular Weight 372.24, Chemical Formula C10H14N2Na2O8 x 2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.