Shop JEFFREY ALEXANDER
See all product information
Create Account
320 mm Center-to-Center Satin Nickel Square Anwick Cabinet Pull
- Mfr # 867-320SN
- Zoro # G803800354
product price:Â
$
63.90
/ea
Key Features
Material
Zinc
Length
13-15/16"
Width
5/8 in
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 867-320SN
- Zoro #
- G803800354
- UPC #
- 843512051661
- Country of Origin
- China
- Finish
- Satin Nickel
- Material
- Zinc
- Includes
- Two 8-32 x 1" and two Break-away Screws (Included)
Dimensions
- Length
- 13-15/16"
- Width
- 5/8 in
Description
The intricate decorative line detail and soft edge of this 13-15/16" overall length modern Satin Nickel Anwick cabinet pull create a unique and unrivaled contemporary look. Pair this Jeffrey Alexander pull with a coordinating square or rectangle knob, or mix in five other pull length options to fit even the widest drawer. This stylish collection is available in three additional alluring finishes to complement any modern or contemporary design. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.