Shop FLUKE
See all product information
Create Account
Documenting Multifunction Calibrator
- Mfr # FLUKE-750SW
- Zoro # G8040533
product price:Â
$
6,853.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
USB Cable
Interface
USB
Voltage Measurement Range
0V AC to 300V AC, 0V DC to 300V DC
Source Current
0 to 24mA DC
Measurement Functions
F, mA, Ohms, P, T, V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLUKE-750SW
- Zoro #
- G8040533
- UPC #
- 095969610063
- Country of Origin
- United States
Details
- Item
- Multifunction Calibrator
- Includes
- USB Cable
- Interface
- USB
- Voltage Measurement Range
- 0V AC to 300V AC, 0V DC to 300V DC
- Source Current
- 0 to 24mA DC
- Measurement Functions
- F, mA, Ohms, P, T, V
- Thermocouple Temperature Range
- -25 Degrees to 250 Degrees C
- Basic DC Accuracy
- +/- 0.05% + 5 Digits
- Voltage Measurement - Maximum
- 300 V AC/DC
- Thermocouple Temperature - Minimum
- -13 Degrees F
- Parameters Measured
- AC Voltage, DC Voltage, Resistance
- Voltage Measurement - Minimum
- 0 V AC/DC
- Source Current - Minimum
- 0 mA
- Thermocouple Temperature - Maximum
- 482 Degrees F
- Source Current - Maximum
- 24 mA
Description
Multifunction Calibrator, Voltage Measurement Range 0 to 300V AC/V DC, Loop Supply Voltage Not Applicable, Measurement Functions F, mA, Ohms, P, T, V, Source Current 0 to 24mA DC, Basic DC Accuracy +/- 0.05 Percent + 5 Digits, Thermocouple Temperature Range -25 Degrees to 250 Degrees C, Includes USB Cable, Interface USB, Thermocouple Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.