Shop SIKA USA
Create Account
Multifunction Process Calibrator for Temp, Pressure, Loops, Pulse and Frequency
- Mfr # EME8AOMC075020
- Zoro # G424221712
product price:Â
$
5,987.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EME8AOMC075020
- Zoro #
- G424221712
- UPC #
- -
- Country of Origin
- France
Description
SIKA MC 75.2 Multifunction Process Calibrator - High-Accuracy Electrical, Temperature & Pressure Simulation. The SIKA MC 75.2 is a rugged, high-precision handheld multifunction process calibrator designed for technicians whneed reliable performance in the field or lab. This industrial-grade calibrator measures and simulates RTDs, thermocouples, mA, voltage, resistance, frequency, pulses, and pressure (with external modules)-making it a single tool that replaces multiple standalone devices. Built with an ABS housing and protective rubber sheath, the MC 75.2 offers a dual LCD display, intuitive menu navigation, and advanced features such as data logging (10,000 points), transmitter simulation, ramps/steps, synthesizer mode, and scalable signal output. Ideal for commissioning, troubleshooting, and calibration of transmitters, sensors, control loops, HVAC systems, process instrumentation, and automation equipment. Key Features: High-accuracy multifunction calibrator for maintenance, testing, and calibration, Measures & generates RTD, thermocouple, mV, V, mA, ?, frequency, and pulse signals. Compatible with external pressure modules (up t1,000 bar), Built-in 24 V loop power supply with HART resistor, Dual-channel display for simultaneous measure/simulate. Advanced modes: ramps, steps, synthesizer, valve test, % span. Data logger with 10,000 stored readings + graph/table view, Rechargeable Ni-MH battery with 5-10 hours runtime, Durable IP54 housing with protective rubber cover, USB interface for configuration & data handling. Ideal For: Instrumentation technicians, Oil & gas, chemical, and process industries, HVAC and BAS commissioning, Lab and field calibration, Maintenance, QA/QC, and MRteams. Technical Highlights: RTD measurement & simulation: Pt100, Pt1000, Pt500, Ni100, Cu50, and others. Thermocouple measurement & simulation: J, K, T, R, S, B, N, E, U, L, Voltage: 0-50 V measurement / 0-20 V generation, Current: 0(4)-50 mA measurement / 0(4)-24 mA output, Resistance: 0-4000ohm measurement & generation, Frequency: 0.01 Hz-10 kHz, Data logging: 10,000 points, Pressure: via EPM modules (-1...1000 bar). What's Included: MC 75.2 Process Calibrator, Protective cover, Test leads and safety plug connectors, AC charger / power supply, Carrying strap, User manual
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.