Polish 06412 12 oz. Leather Cleaner

  • Mfr # 583872
  • Zoro # G804145812
product price: 
$
30.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
583872
Zoro #
G804145812
UPC #
-
Country of Origin
United States

Description

Features
  • Leather Cleaner.
  • Advanced Formula Softens & Moisturizes As It Cleans.
  • Safely Removes Surface Contaminants & Stains From Car Interiors To Reptile Skins.
  • Safe For All Types Of Leather.
  • Size - 12 oz.
  • Dimension - 1.36 x 3.75 x 8.75 in.
  • Item Weight - 0.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews