Shop EACO CHEM
See all product information
Create Account
EF-Fortless 1 Gallon - Remove Powdery Efflorescence on Brick, Block, and Mortar. Melts Away Powdery
- Mfr # EF1g
- Zoro # G223392071
product price:Â
$
41.55
/ea
Key Features
pH
2
Recommended Dilution
Always used undiluted
Container Type
Bottle
Primary Chemical
Hydrochloric Acid
Coverage
Coverage rates will vary based on severity of build-up. Pre-testing will determine actual coverage rates.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EF1g
- Zoro #
- G223392071
- UPC #
- 647829894252
- Country of Origin
- United States
- pH
- 2
- Recommended Dilution
- Always used undiluted
- Container Type
- Bottle
- Item
- EF-Fortless
- Primary Chemical
- Hydrochloric Acid
- Coverage
- Coverage rates will vary based on severity of build-up. Pre-testing will determine actual coverage rates.
- Fragrance
- Mild
- Color
- Amber
- For Use With
- Used to counteract efflorescence
- Flammability
- Yes
- For Use On_x
- Most Surfaces including Clay, Concrete and Natural Stone
- pH_x
- 2
- Removes
- Efflorescence
Dimensions
- Container Size
- 1 gal
Description
EaCo Chem EF-Fortless Melts Away Powdery Efflorescence EF-Fortless is a truly remarkable soap solution that melts away powdery efflorescence and haze from clean-up efflorescence, and helps to control its return. This product is mildly acidic and great for use on color sensitive surfaces, since it will not discolor brick, block or mortar. It can be used on slurry-dyed block and similar substrates. Simply apply EF-Fortless undiluted and wait for the foam to collapse. Reapply as needed until there is no foaming on contact. With EF-Fortless only, the product does not need to be rinsed from vertical surfaces (option). Size: 1 Gallon + 5 Gallon For Use On: Brick, block, mortar, glass Use to Remove: Powdery efflorescence and haze from clean-up efflorescence Product Details: Helps control return of efflorescence Safe on glass Do not have to use pressure washer Improves productivity Reduces Liability Coverage rates will vary based on severity of build-up. Proper testing will determine actual coverage rate. EF-Fortless is always used undiluted. Pre-Testing: Always test prior to beginning full-scale cleaning operations. Pre-testing will determine suitability and effectiveness on each type of surface and stain designated to be cleaned. Pre-testing will also determine dwell times and number of applications required to achieve desired results. Pre-testing will show any potential or adverse reactions to adjacent surfaces. Allow test areas to thoroughly dry before evaluating final appearance and results. Safety Information: Always wear goggles and chemical resistant gloves when handling this product. Read the Safety Data Sheet for additional safety and health hazard information prior to use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.