
5343 Spark Plug
Mfr # 5343
Zoro # G804291687
product price:Â $10.69
/eaKey Features
Seat Type
Gasket
Insulator Projection
Projected
Terminal Type
Solid
Hex Size
5/8 in
Shape
Taper Cut
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5343
Zoro #
G804291687
UPC #
4251105343
Country of Origin
Japan
Dimensions
Hex Size
5/8 in
Gap Size
.43 in
Thread Dia.
14mm
Thread Size
1.25mm
Details
Seat Type
Gasket
Insulator Projection
Projected
Terminal Type
Solid
Shape
Taper Cut
Resistor Plug
Yes
Material
Iridium
Type
U-Groove
Description
DENSO Auto Parts spark plug's built a reputation in the automotive industry for quality and craftmanship. We manufacture spark plug's for virtually every automobile on the road today. DENSO Auto Parts spark plug's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.