Shop WESTWARD
See all product information
Create Account
Drum Liner
- Mfr # CP-25-02
- Zoro # G8043131
product price:Â
$
28.99
/ea
Key Features
Fits Brand
Westward
For Use With Mfr. Model Number
SP-HD25AC-1, SP-HD25AC-7, SP-HD25AC-AF
For Use With
Drain Guns
Overall Length
7 3/4 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP-25-02
- Zoro #
- G8043131
- UPC #
- 190735790809
- Country of Origin
- China
Dimensions
- Overall Length
- 7 3/4 in
- Overall Height
- 4 1/4 in
- Overall Width
- 7 3/4 in
- Wire Rope Length
- 7 3/4 in
- Length
- 7 3/4 in
Details
- Item
- Drum Liner
- Fits Brand
- Westward
- For Use With Mfr. Model Number
- SP-HD25AC-1, SP-HD25AC-7, SP-HD25AC-AF
- For Use With
- Drain Guns
- Material
- Plastic
- Product Type
- Drum Liner
- Compatible Cleaner Manufacturer Part Number
- SP-HD25AC-1, SP-HD25AC-7, SP-HD25AC-AF
- Compatible Cleaner Series
- 22XP35, 22XP36, 22XP37
- Shell Material
- Plastic
- Compatible Product Type
- Drain Guns
Description
Drum Liner, Product Type Drum Liner, Compatible Cleaner Manufacturer Part Number SP-HD25AC-1, SP-HD25AC-7, SP-HD25AC-AF, Compatible Cleaner Series 22XP35, 22XP36, 22XP37, Material Plastic, Compatible Cleaner Grainger Part Number 22XP35, 22XP36, 22XP37, Fits Brand Westward, For Use With Drain Guns
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.