DiamondSawBlade, Diam:7", Thick:0.07"

  • Mfr # TACTI-CUT S 7
  • Zoro # G7481349
product price: 
$
28.35
/ea

Key Features

Arbor Size
5/8 in, 7/8 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Brick, Stone
Blade Dia.
7 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TACTI-CUT S 7
Zoro #
G7481349
UPC #
805544685023
Country of Origin
China
Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Brick, Stone
Grade
Good
For Use With Saw Type
Angle Grinders, Circular Saws, Tile Saws
Primary Saw Application
Masonry
Arbor Hole
5/8", 7/8"
Max. RPM
8730
For Use With
Tile Saws, Angle Grinders, Circular Saws
Application
Concrete, Masonry, Stone
Diamond Knockout
Diamond Knockout Not Included
Max. Saw Power
3 hp
Blade Material
Diamond
Max. Blade Speed
8,730 RPM
Series
Tacti-Cut S
Arbor Shape
Round
Features
Ideal for long cutting
Blade Type
Segmented
HP
0.68 hp min & 3.4 hp max
For Workpiece Material
Brick, Stone
Speed - Maximum
8,730 RPM
Compatible Product Type
Angle Grinder, Circular Saw, Tile Saw
Material
Diamond
Horsepower
3 hp
Compatible Manufacturer Model Number
TS 60, TS 70
For Concrete Type
Reinforced Concrete, Cured Concrete Medium
Performance level
Bronze
Optimal Material
Block| Brick| Low reinforcement in concrete| Medium reinforcement in concrete| Medium-hard cured concrete| Roof tile| Soft cured concrete
Shell Material
Diamond
Traction Material
Diamond

Dimensions

Arbor Size
5/8 in, 7/8 in
Blade Dia.
7 in
Plate Thickness
0.07 in
Cutting Depth
2-1/2"
Max. Cutting Depth
2 1/4 in
Cut Width
0.1 in
Height
0.275 in
Diameter
7 in
Overall Diameter
7 in
Cutting Depth - Maximum
2 1/4 in
Overall Thickness
0.07 in

Description

Diamond Saw Blade, Tacti-Cut S Series, Blade Dia. 7 in, Arbor Size 5/8 in, 7/8 in, Arbor Shape Round, Max. Blade Speed 8,730 RPM, Max. Saw Power 3 hp, For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 2 1/4 in, Materials Cut Brick, Stone, Grade Good, Cut Width 0.1 in, Blade Material Diamond

Ratings & reviews