Smartheart Arm Digital Blood Pressure Monitor
- Mfr # 01-539
- Zoro # G804396962
Key Features
Specifications
Product Information
- MFR #
- 01-539
- Zoro #
- G804396962
- UPC #
- 845717015394
- Country of Origin
- China
Dimensions
- Cuff Size
- 11-3/4 in - 16-1/2 in
Details
- Storage Capacity
- 120 Readings (2 User Memory)
- Features
- Automatic Inflation and Deflation
- Power Source
- Battery Powered (4 AA Batteries)
- Cuff Style
- Upper Arm Cuff
- Display Type
- Digital Display (Multi-Result Output)
Description
This blood pressure monitor features fully automatic, one-button operation that is easy to use for at-home monitoring. provides clinically accurate readings while displaying systolic, diastolic and pulse rate simultaneously with date and time stamp. the 2-person memory bank stores up to 120 readings, 60 readings for each user with average of last 3 readings. hpertension indicator provides an instant comparison to standards set by the world health organization, and the irregular heartbeat detection alerts the user to an irregular heartbeat during measurement.
- CLINICALLY ACCURATE READINGS: Measures systolic, diastolic blood pressure, and pulse rate simultaneously with date and time stamp for precise tracking.
- DUAL USER MEMORY BANK: Stores up to 120 readings-60 per user-with automatic averaging of the last 3 readings for easy health monitoring.
- SIMPLE ONE-BUTTON OPERATION: Fully automatic and user-friendly design makes at-home blood pressure monitoring quick and hassle-free.
- COMFORTABLE LATEX-FREE CUFF: Fits adult arm sizes 11 3/4” to 16 1/2” comfortably and securely without latex allergy concerns.
- COMPACT & RELIABLE: Perfect for regular home use and sharing between two users, making health tracking convenient and efficient.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.