SmartHeart Automatic Wrist Blood Pressure Monitor

  • Mfr # 01-517
  • Zoro # G704396956
product price: 
$
25.89
/ea

Key Features

Display Type
Digital LCD Display (Multi-Result Readout)
Cuff Type
Latex-Free Wrist Cuff
Special Features
Fully Automatic Inflation / Deflation
Power Source
Battery Powered (2 AAA Batteries Included)
Memory / Data
90 Reading Memory (1-User Memory)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
01-517
Zoro #
G704396956
UPC #
845717015172
Country of Origin
China
Display Type
Digital LCD Display (Multi-Result Readout)
Cuff Type
Latex-Free Wrist Cuff
Special Features
Fully Automatic Inflation / Deflation
Power Source
Battery Powered (2 AAA Batteries Included)
Memory / Data
90 Reading Memory (1-User Memory)

Dimensions

Cuff Size
5 in - 8.25 in

Description

Monitor your heart health anytime, anywhere with the Smart Heart Automatic Wrist Blood Pressure Monitor. Clinically accurate and validated by the European Society of Hypertension, it delivers fast, reliable results with the press of a button. The extra-large display shows systolic, diastolic, and pulse readings simultaneously, along with alerts for elevated blood pressure and irregular heart rhythms. It stores up to 90 readings with date/time stamps and calculates the average of your last 3 for easy tracking. Comfortable and travel-ready, the latex-free cuff fits wrists from 5" to 8.25". Includes a hard plastic case, 2 AAA batteries, bilingual instructions, a quick start guide, FAQ, and a tracking log.


  • CLINICALLY ACCURATE & VALIDATED - Designed for dependable performance with European Society of Hypertension (ESH) validation, ensuring medical-grade accuracy you can trust at home or on the go.
  • EXTRA-LARGE EASY-TO-READ DISPLAY - Bright, oversized screen shows systolic, diastolic, and pulse rate simultaneously for clear, fast results-even in low light.
  • ADVANCED HEALTH TRACKING FEATURES - Stores up to 90 readings with date/time stamps; includes average of last 3 readings, elevated blood pressure warning, and heart rhythm disturbance alert.
  • ONE-TOUCH AUTOMATIC OPERATION - Fully automatic inflation/deflation for simple, fast, and comfortable measurements at the press of a button.
  • COMFORTABLE, TRAVEL-READY DESIGN - Latex-free wrist cuff fits most adults (5"-8.25" wrist size). Includes durable plastic storage case, 2 AAA batteries, and complete bilingual instructions.

Ratings & reviews