40x-2500x Cordless LED Compound Microscope

  • Mfr # M500C-LED
  • Zoro # G804418343
product price: 
$
304.99
/ea
Free Shipping & Returns

Key Features

Magnification Range
40X-2500X
Head Type
Monocular
Magnification - Eyepiece Lens
10X, 25X
Magnification - Objective Lens
4X, 10X, 40X, 100X
Light Source
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M500C-LED
Zoro #
G804418343
UPC #
13964569148
Country of Origin
China
Item
Monocular Compound Microscope
Magnification Range
40X-2500X
Head Type
Monocular
Magnification - Eyepiece Lens
10X, 25X
Magnification - Objective Lens
4X, 10X, 40X, 100X
Light Source
LED
Power Supply
110V
Includes
Microscope, Power Cord, Eyepiece(s), User Manual

Dimensions

Width
13
Length
17
Height
7

Description

The M500-LED is a fully-functional entry-level rechargeable microscope for classrooms & clinics. Unlike many microscopes in its class, it uses DIN industry-Standard optics, making it compatible with a large selection of objective lenses & eyepieces. Another feature that sets it apart is its 100X oil-immersion objective lens which provides ultra-high magnification. All of the necessary functionality is present in an intuitive form factor which is ideally suited for classroom use. The microscope uses a traditional layout which is beneficial for students & other first-time users.


The monocular head keeps things simple. The use of a single eyepiece means that no adjustments are necessary for eye alignment or symmetrical focus. The head can rotate 360° for viewing from different positions. Interchangeable eyepieces allow you to change the overall magnification with optional lenses, or use a camera in place of the eyepiece to view microscopic images on a computer monitor or other display.


The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. An additional 25X eyepiece expands the maximum magnification to 2500X with 6 unique levels. This covers magnifications needed for studying hair follicles, cells, & bacteria. These high-quality lenses are achromatically corrected to improve resolution & color accuracy.


The stage is equipped with two clips for holding slides & other specimens in place. The microscope uses independent focus knobs to control coarse & fine adjustments. An adjustable limit-stop mechanism can be used to prevent the lenses from making contact with specimens, preventing damage to the lenses & glass slides.


The LED sub-stage lighting provides cool, energy-efficient illumination. Better yet, the microscope has rechargeable batteries installed, allowing it to operate with out being plugged in after a complete charge. The light-source is daylight balanced to produce natural colors for imaging. The height-adjustable light-condenser precisely focuses light onto the specimen, with an iris-diaphragm to control contrast & focus depth.


Packing List:
  • One monocular microscope

  • Four objectives lenses: 4X, 10X, 40X, 100X

  • One 10X eyepiece

  • One 25X eyepiece

  • One AC power adapter

  • One focus-tension wrench

  • One dust cover

  • Sample immersion oil

    • 40X to 2500X expanded magnification range using high-quality, color-coded objective lenses, and 10X and 25X eyepieces for six unique settings.
    • An entry-level, cordless biological compound microscope with a 4-lens turret and a simplified traditional layout which is beneficial for students and other first-time users.
    • Unlike many microscopes in its class, the M500-LED uses DIN industry-standard optics, making it compatible with a large selection of objective lenses and eyepieces.
    • Cool, energy-efficient LED lighting produces daylight-balanced illumination for natural colors.
    • Equipped with rechargeable batteries, the microscope can be used without being plugged in.

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.