Shop SPECTRUM
See all product information
Create Account
Furan, 25mL
- Mfr # F0074-25ML
- Zoro # G8044552
product price:Â
$
55.59
/ea
Key Features
Chemical Formula
C4H4O
CAS Number
110-00-9
Shipping Restrictions
UN2389, Furan, 3, PG I
Chemical Container Material
Clear Glass
Chemical Container Size
25 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F0074-25ML
- Zoro #
- G8044552
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 25 mL
Details
- Item
- Furan
- Chemical Formula
- C4H4O
- CAS Number
- 110-00-9
- Shipping Restrictions
- UN2389, Furan, 3, PG I
- Chemical Container Material
- Clear Glass
- Shelf Life
- 24 mo
- Molecular Weight
- 68.07
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
Description
Furan, CAS Number 110-00-9, Molecular Weight 68.07, Chemical Formula C4H4O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2389, Furan, 3, PG I
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.