Ferroin Solution, 500g
- Mfr # F0005-500G
- Zoro # G8108149
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Calibration Certificate
No
Chemical Container Material
Clear Glass
CAS Number
14634-91-4
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F0005-500G
- Zoro #
- G8108149
- UPC #
- -
- Country of Origin
- Japan
- Item
- Ferroin Solution
- Shelf Life
- 24 mo
- Calibration Certificate
- No
- Chemical Container Material
- Clear Glass
- CAS Number
- 14634-91-4
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 500 g
Description
Ferroin Solution, CAS Number 14634-91-4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Standards and Solutions, Calibration Certificate No, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.