Shop FLUKE

Multifunction Calibrator

  • Mfr # FLUKE-754/750SW BU
  • Zoro # G8044977

product price: 
$
14,775.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes
(2) AC280 Hook Clips, (3) Extended Tooth Alligator Clips, (3) TP220 Test Probes, 754HHC HART Communications Cable, Battery Charger, Carrying Case, USB Cable
Standards
ASNI/ISA S82.01-1994, CAN/CSA C22.2 No 1010.1-92, EN 610-1:1993, UL3111
Interface
USB
Loop Supply Voltage
26V
Powered By
Rechargeable Battery Pack
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FLUKE-754/750SW BU
Zoro #
G8044977
UPC #
095969724166
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
Multifunction Calibrator
Includes
(2) AC280 Hook Clips, (3) Extended Tooth Alligator Clips, (3) TP220 Test Probes, 754HHC HART Communications Cable, Battery Charger, Carrying Case, USB Cable
Standards
ASNI/ISA S82.01-1994, CAN/CSA C22.2 No 1010.1-92, EN 610-1:1993, UL3111
Interface
USB
Loop Supply Voltage
26V
Powered By
Rechargeable Battery Pack
Current Measurement Range
0 to 24mA DC
Thermocouple Temperature Range
-25 Degrees to 250 Degrees C
Voltage Measurement Range
0V AC to 300V AC, 0V DC to 300V DC
Basic DC Accuracy
+/- 0.05% + 0.05V
Source Current
0 to 24mA DC
Intrinsically Safe
No
Measurement Functions
F, mA, Ohms, P, T, V
Thermocouple Type
B, BP, C, E, J, K, L, N, R, S, T, U, XK
Pressure Modules
All Fluke 700 Series modules
Shop By
Hot Buys
Source Frequency - Maximum
50 kHz
Frequency Measurement - Minimum
11.01 kHz
Voltage Measurement - Minimum
3 V AC/DC
Voltage Measurement - Maximum
300 V AC/DC
Communication Protocol
HART
Frequency Measurement - Maximum
50 kHz
Parameters Measured
AC Current, AC Voltage, DC Current, DC Voltage, Frequency, Resistance
Thermocouple Temperature - Maximum
1,472 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Current Measurement - Maximum
110 mA
Current Measurement - Minimum
30 mA
Calibration Certificate Type
NIST
Source Voltage - Minimum
1 V
Loop Current - Maximum
25 mA
Source Resistance - Minimum
1 kiloohm
Battery Chemistry
Lithium Ion
Includes Batteries
Batteries Included
Source Voltage - Maximum
15 V
Source Current - Maximum
22 mA
IP Rating
IP52
Resistance Measurement - Minimum
1 kiloohm
Source Frequency - Minimum
22 kHz
Thermocouple Temperature - Minimum
482 Degrees F
Source Resistance - Maximum
10 kiloohm
Source Current - Minimum
0 mA
Resistance Measurement - Maximum
10 kiloohm

Description

Multifunction Calibrator, Voltage Measurement Range 0 to 300V AC/V DC, Loop Supply Voltage 26 V, Intrinsically Safe No, Pressure Modules All Fluke 700 Series modules, Measurement Functions F, mA, Ohms, P, T, V, Source Current 0 to 24mA DC, Current Measurement Range 0 to 24mA DC, Basic DC Accuracy +/- 0.05 Percent + 0.05V, Thermocouple Temperature Range -25 Degrees to 250 Degrees C, Powered By Rechargeable Battery Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.