Grooving Tool

  • Mfr # RRL-125-8
  • Zoro # G8047672
product price: 
$
111.99
/ea
Free Shipping & Returns

Key Features

Style
Retaining Ring
Material
Micro Grain Carbide
Overall Length
3 in
Shank Dia.
1/2 in
Bore Dia.
.500"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RRL-125-8
Zoro #
G8047672
UPC #
728709172865
Country of Origin
United States
Item
Grooving Tool
Style
Retaining Ring
Material
Micro Grain Carbide
Finish
Uncoated
Cutting Direction
Left Hand
Application
Groove Boring
Grade
C2
Offset
.150"
Projection
0.1500"

Dimensions

Overall Length
3 in
Shank Dia.
1/2 in
Bore Dia.
.500"
Groove Width
.125/.127"
Max. Cutting Depth
1/2"
Min. Bore Dia.
1/2"
Split Length
0.275"
Max. Bore Depth
1/2"
Neck Dia.
0.3450"
Wire Rope Length
3 in
Length
3 in

Description

Grooving Tool, 1/2 in, Left Hand

Ratings & reviews