RIPA Buffer 2X Solution, 250 ML
- Mfr # R26200-250.0
- Zoro # G804974580
product price:Â
$
181.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R26200-250.0
- Zoro #
- G804974580
- UPC #
- -
- Country of Origin
- United States
Description
Enables efficient cell lysis and protein solubilization while avoiding protein degradation and interference with the proteins' immunoreactivity and biological activity.
CAS Number: 7732-18-5; 1185-53-1; 7647-14-5; 127087-87-0; 302-95-4, 151-21-3
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Clear Solution
pH: 7.2 - 7.6
Shipping Weight: 0.17 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.
CAS Number: 7732-18-5; 1185-53-1; 7647-14-5; 127087-87-0; 302-95-4, 151-21-3
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Clear Solution
pH: 7.2 - 7.6
Shipping Weight: 0.17 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.