Vitamin Supplements
- Mfr # R64040-1000.0
- Zoro # G724785686
product price:Â
$
582.99
/ea
Free Shipping & Returns
Key Features
Color
Orange-Yellow
CAS Number
83-88-5
Chemical Properties
BSE/TSE Free
Application
Research or Further Manufacturing Use Only
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R64040-1000.0
- Zoro #
- G724785686
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Vitamin Supplements
- Color
- Orange-Yellow
- CAS Number
- 83-88-5
- Chemical Properties
- BSE/TSE Free
- Application
- Research or Further Manufacturing Use Only
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Crystalline Powder
- Storage Temperature
- Room Temperature
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Volume
- 1 kg
- Shelf Life
- 36 mo
- Molecular Weight
- 376.4 g/mol
- Container Type
- Can
- Container Material
- Plastic
- Calibration Certificate
- No
- Product Type
- Riboflavin [Vitamin B2]
- Chemical Formula
- C17H20N4O6
- Quantity
- 1
- Wire Color
- Orange-Yellow
Description
Vitamin Supplements, Concentration Not Applicable, CAS Number 83-88-5, Molecular Weight 376.4 g/mol, Chemical Formula C17H20N4O6, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.