Stem Extension

  • Mfr # 23453
  • Zoro # G805311360
product price: 
$
34.29
/ea

Key Features

Size
1¼, 1½, 2
For Use With
Viega ProPress Ball Valve Model 2973, 2973.1, 2973.3
Includes
Hex Nut
Temp. Range
0 Degrees to 200 Degrees F
For Use With Mfr. Model Number
2973, 2973.1, 2973.3, 54641, 564631, 564651
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
23453
Zoro #
G805311360
UPC #
691514234533
Country of Origin
Italy

Dimensions

Size
1¼, 1½, 2

Details

Item
Stem Extension
For Use With
Viega ProPress Ball Valve Model 2973, 2973.1, 2973.3
Includes
Hex Nut
Temp. Range
0 Degrees to 200 Degrees F
For Use With Mfr. Model Number
2973, 2973.1, 2973.3, 54641, 564631, 564651
Material
Brass
Body Material
Brass
Valve Type
Plumbing Valves
Compatible with Brand
Viega
Compatible with Manufacturer Model Number
2973, 2973.1, 2973.3, 54641, 564631, 564651
Product Type
Stem Extension
Compatible with Series
ProPress
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
200 Degrees F
Compatible Manufacturer Part Number
2973, 2973.1, 2973.3, 54641, 564631, 564651
Compatible Manufacturer Model Number
2973, 2973.1, 2973.3, 54641, 564631, 564651
Compatible with Manufacturer Model No.
2973, 2973.1, 2973.3, 54641, 564631, 564651
Compatible with Mfr. Model No.
2973, 2973.1, 2973.3, 54641, 564631, 564651
For Use with Mfr Model Number
2973, 2973.1, 2973.3, 54641, 564631, 564651
Compatible Pump Manufacturer Part Number
2973, 2973.1, 2973.3, 54641, 564631, 564651
Compatible Mfr. Model Number
2973, 2973.1, 2973.3, 54641, 564631, 564651
For Manufacturer Part Number
2973, 2973.1, 2973.3, 54641, 564631, 564651
Compatible with Mfr. Model Number
2973, 2973.1, 2973.3, 54641, 564631, 564651
Shell Material
Brass
Compatible Series
ProPress

Description

Stem Extension, Product Type Stem Extension, Material Brass, Compatible with Series ProPress, Operating Temperature - Maximum 200 Degrees F, Operating Temperature - Minimum 0 Degrees F, Includes Hex Nut, Compatible with Manufacturer Model Number 2973, 2973.1, 2973.3, 54641, 564631, 564651, Compatible with Brand Viega, Valve Type Plumbing Valves

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews