Shop PARKER

Tee, Brass, Comp4mm, Comp4mm, BSPT1/8"

  • Mfr # 0108 04 10
  • Zoro # G805386214

product price: 
$
14.29
/ea

Key Features

Specific Fitting Shape
Tee
Fitting Side A Tube Outer Diameter
4 mm
Maximum Operating Temperature
250 Degrees F
Fitting Side C Pipe Size
1/8 in
Overall Length
38 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0108 04 10
Zoro #
G805386214
UPC #
-
Country of Origin
France
Item
Compression Tee Fitting
Specific Fitting Shape
Tee
Maximum Operating Temperature
250 Degrees F
Compatible Tube Material
Brass, Copper, Polyamide, Steel
Fitting Material
Brass
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
Compression
Maximum Operating Pressure
3,335 psi
Minimum Operating Temperature
-40 Degrees F
Fitting Side C Connection Type
BSPT
Application
Automotive, Climate Control, Fluid Transfer, Lubrication
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
System of Measurement
Metric
Fitting Shape
Tee
Material Grade
C36000
For Media Type
Air, Lubricants
Operating Temperature - Maximum
250 Degrees F
Fitting Features
Rigid
Fitting Side 2 Connection Type
Compression
Compatible Fitting Brands
Parker
Operating Pressure - Maximum
3,335 psi
Precleaned Type
Cleaned
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 3 Connection Type
BSPT
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression

Description

Compression Tee Fitting, Application Automotive, Climate Control, Fluid Transfer, Lubrication, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type BSPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Thread Size C R1/8, System of Measurement Metric, Compatible Fitting Brands Parker, Material Grade C36000, Maximum Operating Pressure 3,335 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.