Shop MASTER PNEUMATIC
See all product information
Create Account
350 ASSEMBLY
- Mfr # AAG1A1B6A1D
- Zoro # G805848187
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Drain Type
Float (Plastic Stem)
Connection Size - Air Treatment
1/2" BSPP
Adjustment Range
0 to 150 psi
Bowl Material
Plastic
Max. Incoming Pressure - Air Treatment
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AAG1A1B6A1D
- Zoro #
- G805848187
- UPC #
- -
- Country of Origin
- United States
- Drain Type
- Float (Plastic Stem)
- Adjustment Range
- 0 to 150 psi
- Bowl Material
- Plastic
- Max. Incoming Pressure - Air Treatment
- 150 psi
Dimensions
- Connection Size - Air Treatment
- 1/2" BSPP
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.