1/16" TG75 Collets
- Mfr # 334791
- Zoro # G805874292
product price:Â
$
33.59
/ea
Key Features
Collet Series
TG75
Overall Diameter
1.063 in
Features
1/64in collapse per collet 0.0005in in T.I.R. precision per DIN 6341 80 FT/LBS maximum tightening torque
Overall Length
1.844 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 334791
- Zoro #
- G805874292
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 1/16 in
- Overall Diameter
- 1.063 in
- Overall Length
- 1.844 in
Details
- Collet Series
- TG75
- Features
- 1/64in collapse per collet 0.0005in in T.I.R. precision per DIN 6341 80 FT/LBS maximum tightening torque
Description
- 1/64" collapse per collet - 0.0005" in T.I.R. precision per DIN 6341 - 80 FT/LBS maximum tightening torque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.