Case (TSA Latches), Black
- Mfr # 923S-001BK-0A0
- Zoro # G806125447
product price:Â
$
194.95
/ea
Free Shipping & Returns
Key Features
Includes
TSA Latches
Color
Black
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Overall Width
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 923S-001BK-0A0
- Zoro #
- G806125447
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Overall Width
- 7
- Overall Height
- 16
- Depth
- 3.6
- Height
- 6.3
- Overall Length
- 19
Details
- Includes
- TSA Latches
- Color
- Black
- Material
- NK-7 High Impact Polypropylene
- Features
- PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Load Capacity
- 1019 cu.in | 0.57 cu.ft | 16.7 L
- Storage Trunk Item
- Waterproof Hard Case
- Item
- Case (TSA Latches),Black
- Weight
- 8
Description
Case (TSA Latches),Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.