Shop HARRIS

Regulator

  • Mfr # 723C250000D
  • Zoro # G806600746

product price: 
$
359.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Seal Material
PTFE
Application
High Purity Gas
Standards
CGA E-4
Body Finish
Chrome Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
723C250000D
Zoro #
G806600746
UPC #
725636337640
Country of Origin
United States
Item
High Purity Gas Regulator
Body Material
Brass
Seal Material
PTFE
Application
High Purity Gas
Standards
CGA E-4
Body Finish
Chrome Plated
Number of Stages
Single Stage
Compatible Gas Type
Argon, Carbon Dioxide, Helium, Nitrogen, Oxygen
Outlet Connection Type
FNPT
Features
1-11/16 in-316L Stainless Steel Diaphragm Eliminates Contamination from Diffusion or Outgassing, Designed to 1 x 10-9 cc/sec inboard Helium Leak Rate to Maintain Gas Purity Levels, External Relief Valve is Standard, One-Piece Encapsulated Seat Design with 10 micron Sintered Internal Filter to Protect the PTFE Teflon(R) Seat from Particulate Contamination
Manufacturer Part Number
723C250000D
Inlet Pressure (Maximum)
3,000 psig
Maximum Gauge Outlet Pressure
400 psig
Outlet Pressure (Maximum)
250 psig
Filter Material
Bronze
Seat Material
PTFE
Outlet Pressure (Minimum)
0 psig
Control Type
Knob
Diaphragm Material
Stainless Steel
Regulator Series
HP723C
Inlet Connection Gender
Female
Bonnet Material
Chrome Plated Brass
CGA Number
CGA 300, CGA 510
Outlet Connection Gender
Female
Flow Coefficient
0.08
Maximum Inlet Pressure
3,000 psig
Helium Leak Integrity Rating
1.00 x 10^-9 cc/sec
Inlet Connection Type
NPT
Gas Purity Rating
99.999 %

Dimensions

Gauge Diameter
2 in
Inlet Connection Size
1/4 in
Outlet Connection Size
1/4 in
Fits Chest Size
1-11/16 in-316L Stainless Steel Diaphragm Eliminates Contamination from Diffusion or Outgassing, Designed to 1 x 10-9 cc/sec inboard Helium Leak Rate to Maintain Gas Purity Levels, External Relief Valve is Standard, One-Piece Encapsulated Seat Design with 10 micron Sintered Internal Filter to Protect the PTFE Teflon(R) Seat from Particulate Contamination

Description

High Purity Gas Regulator, Mounting Type Pipeline, Number of Stages Single Stage, Compatible Gas Type Argon, Carbon Dioxide, Helium, Nitrogen, Oxygen, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Outlet Pressure (Maximum) 250 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type FNPT, Gas Purity Rating 99.999 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.