Shop DORMAN
See all product information
Create Account
Wheel Stud
- Mfr # 610-340.1
- Zoro # G806990854
product price:Â
$
2.39
/ea
Sold in multiples of 4 for
$9.56
Key Features
Color
Silver
Material
Steel
Thread Length (In)
1.39 in
Thread Size
M12-1.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 610-340.1
- Zoro #
- G806990854
- UPC #
- 80358176312
- Country of Origin
- United States
Dimensions
- Thread Length (In)
- 1.39 in
- Thread Size
- M12-1.50
Details
- Color
- Silver
- Material
- Steel
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Chromium (hexavalent compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.