Shop AMERICAN TORCH TIP

Cutting Tip, size 00

  • Mfr # MTHP-00
  • Zoro # G8071104

product price: 
$
17.69
/ea

Key Features

Series
MTHP
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
00
Gas Service
Propylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MTHP-00
Zoro #
G8071104
UPC #
-
Country of Origin
United States
Item
Cutting Tip
Series
MTHP
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Propylene
Application
High Speed Machine Cutting
Oxygen Pressure
85 to 95 psi
Tip Type
GPP
Fuel Pressure
8 oz
Silver Solder Tube
no
Propane Gas Silver Solder
no
Propane Gas Silver Braze
no
MAPP Gas Silver Braze
no
MAPP Gas Silver Solder
No
MAPP Gas Soft Solder
no
Propane Gas Soft Solder
no
Type
2 Piece
Soft Solder Tube Cap.
No
Tip Series
MTHP
Maximum Cutting Speed
30 in/min
Oxygen Flow Rate
23 to 140 scfh (Preheat), 68 to 75 scfh (Cutting)
Pressure Rating (Oxygen)
85 to 95 psi
Compatible Fuel Type
MAPP
Minimum Cutting Speed
22 in/min
Compatible Manufacturer
Victor
Tip Design
One Piece
Pressure Rating (Fuel)
8 oz
For Torch Type
Machine
Fuel Flow Rate
12 to 65 scfh

Dimensions

Size
00
Tip Size
00
Steel Thickness
3/8 in
Minimum Cutting Thickness
1/4 in
Kerf Width
0.05 in
Maximum Cutting Thickness
3/8 in

Description

Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Machine, Tip Series MTHP, Tip Size 00, Tip Design One Piece, Minimum Cutting Thickness 1/4 in, Maximum Cutting Thickness 3/8 in, Compatible Manufacturer Victor, Application High Speed Machine Cutting, Flame Type Medium Preheat, Fuel Flow Rate 12 to 65 scfh, Kerf Width 0.05 in, Maximum Cutting Speed 30 in/min, Minimum Cutting Speed 22 in/min, Oxygen Flow Rate 23 to 140 scfh (Preheat), 68 to 75 scfh (Cutting), Pressure Rating (Fuel) 8 oz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.