Magnet Wire, Heavy Formvar Copper Wire, 43 AWG Heavy Build, 4 oz, 15793' Lngth, 0.0026" Dia, Amber
- Mfr # 43HFVP.25
- Zoro # G201909260
product price:
$
42.45
/ea
Key Features
Wire Size
43 AWG
Color
Amber
Diameter
0.0026"
Wire Type
Heavy Formvar Copper Wire
Insulation
Heavy Formvar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43HFVP.25
- Zoro #
- G201909260
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Size
- 43 AWG
- Diameter
- 0.0026"
Details
- Color
- Amber
- Wire Type
- Heavy Formvar Copper Wire
- Insulation
- Heavy Formvar
- NEMA Description
- MW-15-C
- Temperature Rating
- 105°C (221°F)
- Build
- Heavy Nom-Max
Description
Heavy Formvar magnet wire is copper wire with a thin layer of insulation, and is used mainly in winding guitar pickups. Raw copper is drawn to meet specific size requirements based on the National Electrical Manufacturer's Association (NEMA) standards. This magnet wire meets the NEMA MW-15-C standard for operating temperature (105°C/211°F) and insulation makeup. The insulation is made from a Heavy Formvar enamel, and protects the coiled wire from short-circuiting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.