Timer controller, 4 channels.
- Mfr # DCT604
- Zoro # G807148995
product price:Â
$
214.25
/ea
Free Shipping & Returns
Key Features
Features
Better synchronized on-time pulse to the power line for better pulse stability; Adjustable potentiometers to select time-on and time-off settings; Simple and easy to use design
Output Channels
4, 6, 10, 22 and 32 channels available.
On Time Accuracy
±5% of setting.
Power Consumption
1.2 W.
Storage Temperature Limits
-40 to 176°F (-40 to 80°C).
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCT604
- Zoro #
- G807148995
- UPC #
- -
- Country of Origin
- United States
Details
- Features
- Better synchronized on-time pulse to the power line for better pulse stability; Adjustable potentiometers to select time-on and time-off settings; Simple and easy to use design
- Output Channels
- 4, 6, 10, 22 and 32 channels available.
- On Time Accuracy
- ±5% of setting.
- Power Consumption
- 1.2 W.
- Storage Temperature Limits
- -40 to 176°F (-40 to 80°C).
- Fuse
- Type 3 AG, 3 A @ 250 VAC.
- On Time
- 50 msec to 500 msec.
- Off Time
- 1 second to 180 seconds.
- On Time Stability
- ±1 msec.
- Off Time Accuracy
- 5% of setting.
- Solenoid Supply
- 300 VA.
- Power Requirements
- 85 to 270 VAC.
- Temperature Limits
- -40 to 140°F (-40 to 60°C).
- Agency Approvals
- CE, cUL, UL.
Description
Timer controller, 4 channels.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.