Cutting Tip, size 24
- Mfr # 1427-24W/RING
- Zoro # G8073177
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Series
1427
For Use With
Oxweld(R) Products
Flame Type
Heavy Preheat
Size
24
Gas Service
Liquid Natural Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1427-24W/RING
- Zoro #
- G8073177
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 24
- Tip Size
- 24
- Steel Thickness
- 24 in
- Maximum Cutting Thickness
- 24 in
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Tip Series 1427, Tip Size 24, Maximum Cutting Thickness 24 in, Compatible Manufacturer Oxweld, Flame Type Heavy Preheat, Fuel Flow Rate 170 to 190 cfh (Natural Gas), Maximum Cutting Speed 3.5 in/min, Oxygen Flow Rate 1850 to 2200 scfh (Cutting), 225 to 285 scfh (Preheat), Pressure Rating (Fuel) 28 to 33 psig (Natural Gas), Pressure Rating (Oxygen) 21 to 25 psig (Preheat), 40 to 50 psig (Cutting)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.