Shop LINCOLN ELECTRIC
See all product information
Create Account
Heavy Duty Contact Tip, PK25
- Mfr # KP2217-4B1
- Zoro # G122967752
product price:Â
$
15.15
/pk of 25, $0.61/ea
Key Features
Contact Tip Number
KP2217-4B1
Duty Rating
Heavy Duty
Maximum Wire Diameter
0.0468 in
Compatible Brand
Lincoln Electric
Compatible MIG Gun Series
CobraMAX, Python
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP2217-4B1
- Zoro #
- G122967752
- UPC #
- 015082784410
- Country of Origin
- China
- Contact Tip Number
- KP2217-4B1
- Duty Rating
- Heavy Duty
- Compatible Brand
- Lincoln Electric
- Compatible MIG Gun Series
- CobraMAX, Python
- Material
- Copper
- Item
- Heavy Duty Contact Tip
- Tip Shape
- Tapered
- Amperage - Maximum
- 250 A
- For Wire Type
- Aluminum
- Process
- MIG Welding (GMAW), Pulsed MIG Welding (GMAW-P)
- Shell Material
- Copper
- Traction Material
- Copper
Dimensions
- Maximum Wire Diameter
- 0.0468 in
Description
Heavy Duty Contact Tip, Tip Shape Tapered, Duty Rating Heavy Duty, Maximum Wire Diameter 0.0468 in, For Wire Type Aluminum, Contact Tip Number KP2217-4B1, Material Copper, Package Quantity 25
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.