Shop MEDLINE
See all product information
Create Account
No Touch Forehead Thermometer, White
- Mfr # MIIMDSNOTOUCH
- Zoro # G807480170
product price:Â
$
80.79
/ea
Key Features
Width
2.7 in
Position
Forehead
Length
7.2 in
Color
White
Display
LCD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MIIMDSNOTOUCH
- Zoro #
- G807480170
- UPC #
- 888277637910
- Country of Origin
- Taiwan, Province of China
- Position
- Forehead
- Color
- White
- Display
- LCD
- Features
- Infrared, Dual Dial, Reusable
- Item
- Digital Thermometer
- Reading Units
- Celsius, Fahrenheit
Dimensions
- Width
- 2.7 in
- Length
- 7.2 in
- Height
- 1.4 in
Description
Forehead thermometer features no touch, infrared technology to quickly measure your patient's temperature while completely eliminating contact Result indicators help you easily interpret measurement results for accurate readings Innovative design measures human and surface temperatures in either Celsius or Fahrenheit units Digital thermometer is approved for both clinical and home settings
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.